Beli cutter milling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NUI Shell End Mills (Mata Pahat Frais)
    Mulai

    Rp4.799.900

    NUI Shell End Mills (Mata Pahat Frais)
    atribut:
    • Material: HSSCO 8
    • No. of Flutes: 6-10
    • Helix (°): 25
    • Tolerance: js16
  2. Kennedy Multi-Tooth Milling Cutter Set in Case (Mata Bor Jet Broach)
    Mulai

    Rp5.099.900

    Kennedy Multi-Tooth Milling Cutter Set in Case (Mata Bor Jet Broach)
    Deskripsi:
    Short series annular HSS cutter set with 19mm Weldon shank compatible with all magnetic based drilling and broaching units. Complete with pilot pin and fitted metal case. Cutter sizes: 14, 16, 18, 20, 22 and 24mm. Bore: 1/4inch (6.35mm). Depth of Cut: 25mm. Overall Length: 60mm. 3/4in Weldon Shank.
    atribut:
    • Cutting Diameter (mm): 14-16-18-20-22-24
    • Overall Length (mm): 60
    • Shank Diameter: 19
    • Type: Multi-Tooth Cutter Set
    • Helix Angle (°): 27.5
    • Cromwell Order Number: KEN2883000K
  3. Sherwood Countersink 90Degrees
    Mulai

    Rp219.900

    Sherwood Countersink 90Degrees
    atribut:
    • Material: Cobalt High Speed Steel
    • Countersink Angle: 90 Degrees
    • Finish/Coating: Bright
    • Head Type: Multiple Flute
    • Shank type: Straight
  4. Sherwood Center Drill Carbide (Mata Bor Center)
    Mulai

    Rp239.900

    Sherwood Center Drill Carbide (Mata Bor Center)
    atribut:
    • Finish/Coating: Uncoated
    • Material: Carbide
    • Cutting Style: Plain
    • Shank type: Plain Round
  5. KENNAMETAL WOEJ090512SRHD KCPK30
    Mulai

    Rp409.900

    KENNAMETAL WOEJ090512SRHD KCPK30
    atribut:
    • ISO Number: WOEJ090512SRHD
    • SAP Material Number: 4034881.0
    • Grade: KCPK30
    • [D] Insert IC Size (mm): 8.9
    • [S] Insert Thickness (mm): 5.5
    • [Rε] Corner Radius: 10.2
    • Cutting Edges per Insert: 6
  6. FKD (Fukuda Seiko) Long shank sinking milling cutter (JIS standard) LS-CB
    Mulai

    Rp2.399.900

    FKD (Fukuda Seiko) Long shank sinking milling cutter (JIS standard) LS-CB
    Deskripsi:
    A milling cutter for machining sunken holes for hexagon socket head bolts. The long shank allows deep machining.
    atribut:
    • Material: SKH56
    • Number of Tips: 4 blades
  7. WIDIA HANITA High-Performance Finishing Coated Carbide Corner-Radius End Mill (Mata Pahat Frais Radius)
    Mulai

    Rp1.399.900

    WIDIA HANITA High-Performance Finishing Coated Carbide Corner-Radius End Mill (Mata Pahat Frais Radius)
    Deskripsi:
    These end mills come in standard sizes expressed in millimeters. The AlTiN coating on these end mills protects them from wear and is more resistant to high heat than TiN, TiCN, and TiAlN coatings. AlTiN-coated end mills are used for milling hard and abrasive materials.
    atribut:
    • End Mill Style: Corner Radius
  8. WIDIA HANITA High-Performance Finishing Carbide Square End Mill (Mata Pahat Frais Persegi)
    Mulai

    Rp3.899.900

    WIDIA HANITA High-Performance Finishing Carbide Square End Mill (Mata Pahat Frais Persegi)
    Deskripsi:
    The AlTiN coating on these end mills protects them from wear and is more resistant to high heat than TiN, TiCN, and TiAlN coatings. AlTiN-coated end mills are used for milling hard and abrasive materials.
    atribut:
    • UNSPSC: 27112803
    • Coolant Fed: Non-Coolant Through
    • Cutting Direction: Right Hand
    • Drilling Tool Configuration: Individual
    • End Mill Application: Finishing
    • End Mill Cutting Type: Center Cutting
    • End Mill Style: Square
    • Finish: AlTiN
    • Helix Angle (°): 38
    • Length of Cut (inch): 1-1/4
    • List Number: 4V05
    • Material: Carbide
    • Material Grade: WP15PE
    • Measurement System: Fractional Inch
    • Milling Diameter (inch): 1/2
    • Number of Flutes: 4
    • Overall Length (inch): 3
    • Primary Material Application: Cast Iron; Stainless Steel; Steel
    • Primary Material Application ISO Code: K; M; P
    • Shank Diameter (inch): 1/2
    • Shank type: Straight
    • Single End/Double End: Single End
    • Spiral Direction: Right Hand
  9. Wipro Betel Lathe Insert Set (Gagang Pahat Bubut)
    Mulai

    Rp1.799.900

    Wipro Betel Lathe Insert Set (Gagang Pahat Bubut)
    Deskripsi:
    Shank TypeMGEHR1212-3 (Grooving Cutter)SER1212H16 (Screw Turning Tool)SDNCN1212H11 (Top Circle Turning Tool)SDJCR1212H11 (Top Circle Turning Tool)SCLCR1212H09 (Top Circle Turning Tool)SSSCR1212H09 (Top Circle Turning Tool)SCLCL1212H09 (Top Circle Turning Tool)S12M-SCLCR09 (Inner Hole Turning Tool)SNR0012M11 (Screw Turning Tool)Bit TypeMGMN30016ERAG60DCMT11T304DCMT11T304CCMT09T304SCMT09T304CCMT09T304CCMT09T30411IRA60
    atribut:
    • Handle Material: 40Cr
    • Bit Material: YT15
    • Surface: T1 Plated
    • ISO: P= Used for Steel, M= Used forStainless Steel, K= Used for Cast Iron
  10. Pagnoni Milling Cutter Arbors for Screw-On Type Milling Cutters
    Mulai

    Rp4.799.900

    Pagnoni Milling Cutter Arbors for Screw-On Type Milling Cutters
    Deskripsi:
    ISO40 DIN69871 P/F ATT.FILET. M8X55
  11. WIDIA HANITA Cutting Tool (Mata Pahat Frais)
    Mulai

    Rp1.199.900

  12. WIDIA HANITA General Purpose Finishing Coated Carbide Square End Mill (Mata Pahat Frais Persegi)
    Mulai

    Rp2.099.900

    WIDIA HANITA General Purpose Finishing Coated Carbide Square End Mill (Mata Pahat Frais Persegi)
    Deskripsi:
    These end mills come in standard sizes expressed in fractional inches. Four-flute end mills clear chips more quickly than end mills with more flutes and allow for higher feed rates than end mills with fewer flutes. They also typically have larger cores and are less prone to breaking than end mills with fewer flutes. The TiAlN coating on these end mills withstands high temperatures and protects them from wear. It allows the end mills to be used at faster speeds than end mills with a bright finish, and it resists cracks and oxidation better than TiN or TiCN coatings.
    atribut:
    • UNSPSC: 23172005
    • Coolant Fed: Non-Coolant Through
    • Cutting Direction: Right Hand
    • Drilling Tool Configuration: Individual
    • End Mill Application: Finishing
    • End Mill Cutting Type: Center Cutting
    • End Mill Style: Square
    • Finish: TiAlN
    • Helix Angle (°): 30
    • Length of Cut (inch): 1
    • List Number: I4S
    • Material: Carbide
    • Material Grade: TiAlN
    • Measurement System: Fractional Inch
    • Milling Diameter (inch): 1/2
    • Number of Flutes: 4
    • Overall Length (inch): 3
    • Primary Material Application: Cast Iron; Stainless Steel; Steel
    • Primary Material Application ISO Code: K; M; P
    • Shank Diameter (inch): 1/2
    • Shank type: Straight
    • Single End/Double End: Single End
  13. PARLEC Milling Cutter Arbor Stub CAT50 (Arbor Pisau Frais)
    Mulai

    Rp13.999.900

  14. OSG Milling Cutter
    Mulai

    Rp29.999.900

  15. SECO Milling Cutter Shoulder Cutter
    Mulai

    Rp14.999.900

    SECO Milling Cutter Shoulder Cutter
    atribut:
    • Dimensions (mm): APMXE: 1.6
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. SECO Milling Cutter Other Cutters Helcal Mill
    Mulai

    Rp19.999.900

    SECO Milling Cutter Other Cutters Helcal Mill
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  17. Vertex Face Milling Cutter 90°
    Mulai

    Rp1.799.900

    Vertex Face Milling Cutter 90°
    Deskripsi:
    Face Milling Cutter.
    atribut:
    • Maximum Cutting Depth (mm): 22
    • Insert Angle (°): 90
  18. KEO Standard Keyseat Milling Cutter (Mata Pahat Frais)
    Mulai

    Rp1.199.900

    KEO Standard Keyseat Milling Cutter (Mata Pahat Frais)
    Deskripsi:
    These standard keyseat milling cutters are made from high-speed steel and provide good wear resistance for general purpose milling applications. They're more flexible and can absorb more shock and vibration than cobalt or solid carbide keyseat milling cutters. They have straight teeth that leave a finer finish on the workpiece than staggered teeth. The cutters have a straight shank that mounts to a milling machine.
    atribut:
    • UNSPSC: 23171612
Daftar Harga cutter milling Terbaru November 2026
NUI Shell End Mills (Mata Pahat Frais)Rp4.799.900
Kennedy Multi-Tooth Milling Cutter Set in Case (Mata Bor Jet Broach)Rp5.099.900
Sherwood Countersink 90DegreesRp219.900
Sherwood Center Drill Carbide (Mata Bor Center)Rp239.900
KENNAMETAL WOEJ090512SRHD KCPK30Rp409.900
FKD (Fukuda Seiko) Long shank sinking milling cutter (JIS standard) LS-CBRp2.399.900
WIDIA HANITA High-Performance Finishing Coated Carbide Corner-Radius End Mill (Mata Pahat Frais Radius)Rp1.399.900
WIDIA HANITA High-Performance Finishing Carbide Square End Mill (Mata Pahat Frais Persegi)Rp3.899.900
SANWASEISAKUSYO (Sanwa Bits) Carbide Turning ToolRp489.900
Wipro Betel Lathe Insert Set (Gagang Pahat Bubut)Rp1.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait